Pros, Join Our TradeMaster Program!
Description
DHC-E 8/10 models are ideal for residential and commercial point-of-use sink applications including: bathrooms, cabins and cottages, office buildings, stores, malls, warehouses, restaurants, and gas stations. They are electronically controlled and can be set to deliver water at the temperature you need. They heat water instantaneously and endlessly at 99% efficiency as it flows through the unit. Because they do not store hot water like tank water heaters, they have no stand-by energy losses. Venting is not necessary and the compact European design can be installed with the unit visible. A DHC-E is considerably smaller than a tank, saving space and allowing flexibility to determine the best location for installation. The number of sinks a DHC-E can deliver hot water to depends on the temperature of the incoming cold water, the flow rate through the unit, whether supply voltage is 208 or 240, and which power output the unit is set to. Refer to the DHC-E Sizing Guide to determine which model you need. Call Stiebel Eltron at 800.582.8423 with any questions. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader today, with an engineering and manufacturing tradition of excellence.

  • Self-modulating technology saves energy by adjusting electrical usage
  • DHC-E 8/10 provides hot water for multiple low- or medium-flow sinks
  • DHC-E 8/10 models are set to 7.2 kW or 9.6 kW at installation via a jumper
  • Requires 240 or 208-Volt electric service, 1 dedicated 30 Amp breaker at the 7.2 kW setting or 40 Amp breaker at the 9.6 kW setting, and 8-Gauge copper wiring
  • DHC-E 8/10 units installed at 9.6 kW will give these flow rates: 1.87 GPM at 35°F, 1.46 GPM at 45°F, 0.85 GPM at 77°F; and 1.41 GPM at 35°F, 1.09 GPM at 45°F, 0.64 GPM at 77°F if installed at 7.2 kW
  • Can be set on the front panel to supply water at the exact temperature desired from hand-washing temps of 86° to as high as 140°F if required by health codes
  • Can be set to limit output water temperature to 109°F
  • Water connections are 1/2 in. NPT and should be detachable (such as braided steel flex connectors or isolation valves) to allow for easy servicing
  • Overheat safety protection and thermal protection reset are standard
Hide Description
Specs
Application:

Point of Use

Fuel Type:

Electric

Voltage:

240v

208v

Amps (240V):

30/40

Amps (208V):

26/35

Temperature Range (F):

86°F - 140°F

Min Flow (GPM):

0.264

Breaker (240V):

30/40

Breaker (208V):

30/35

Wire Size:

8

KW (208V):

5.4/7.2

KW (240V):

7.2/9.6

Warranty:

3 Year (Parts)

Application:

2 Sinks

Min Flow (GPM):

0.29

Max Flow (GPM):

1.5

Flow Rate:

0.29-1.5 GPM

Fuel Type:

Electric

Voltage:

208v

240v

Height (Inches):

14.1875"

Width (Inches):

7-7/8"

Depth (Inches):

4-1/8"

Efficiency:

99%

Water Connection:

1/2"

Temperature Range (F):

86°F - 125°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.