Pros, Join Our TradeMaster Program!
Description
"CNS-E convection heaters are an attractive and effective wall-mounted solution to heat a room. The modern European, slim-line design provides easy, flexible installation for new construction, or as a space-saving alternative for traditional baseboard heaters. CNS-E heaters have no fan, and their natural convection provides draft-free operation. The built-in thermostat has a selectable temperature range from 41°F to 86°F, and will work with an existing wall-mounted thermostat. A single CNS-E can be used as the heat source for a small bathroom or other room. Multiple CNS-E units can be placed strategically in larger spaces and their temperature settings adjusted individually for maximum comfort. CNS-E heaters range in size from 500-Watt to 2400-Watt, and in both 120-Volt and 240/208-Volt models.

  • 240/208-Volt 1500-Watt model
  • Must be hard-wired into a 240-Volt or 208-Volt circuit with a 15 Amp circuit breaker and 12 AWG wire
  • Heat output at 240-Volt is 5118 BTU/hr. approximately equivalent to 6 ft. of baseboard
  • Operation is silent and draft-free
  • Built-in overheat protection
  • Frost protection setting maintains room above freezing temperatures
Hide Description
Specs
Voltage:

240v

208v

Amps (208V):

5.4

Amps (240V):

6.3

KW (240V):

1.5

KW (208V):

1.5

Breaker:

15

Wattage:

1500

Wire Size:

14

BTU Output:

5118

Temperature Range (F):

41°F - 86°F

Fuel Type:

Electric

Height (Inches):

18.5"

Width (Inches):

23.3"

Depth (Inches):

4"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.