Pros, Join Our TradeMaster Program!
Description
An SHC Mini-Tank Water Heater excels at supplying hot water as a stand-alone supply of hot water, or in-line as a booster to a hot water tank. It can be used in food trucks and recreational vehicles, or as a buffer in a DHW recirculation loop. It saves water and electricity by putting hot water right where it is needed. The small tank and excellent insulation reduces stand-by losses compared with larger tank water heaters. Used in conjunction with a hot water tank it allows immediate hot water draws without waiting for a long pipe run to purge itself of cold water. Lightweight and compact, an SHC easily mounts under or near a sink with its included bracket. Once filled with water, it simply plugs into a 120-Volt outlet. No special wiring is required. A T and P valve is pre-installed. A world leader in advanced water heating technology since 1924, Stiebel Eltron’s engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance and reliability.

  • Made in Germany
  • Flat back and included bracket make for easy mounting to wall
  • 1300-Watt heating element draws 11.3 Amp
  • Glass-lined tank for long life
  • Dial on top of unit easily adjusts water temperature up to 140°F
  • 27 minute recovery time
  • Black steel 1/2 in. NPT water connections
  • 6-year tank warranty and 2-year warranty on all other components
  • Stylish European design
  • Built to last
Hide Description
Specs
Voltage:

120v

Amps (120V):

11

KW (120V):

1.3

Wattage:

1300

Temperature Range (F):

68°F - 140°F

Capacity (Gallons):

4

Width:

12-7/25"

Height (Inches):

19.75"

Width (Inches):

12-5/8"

Depth (Inches):

12-1/2"

Warranty:

6 Tank Warranty/ 2 Year Parts

Application:

1 Sink

Amperage:

11

Fuel Type:

Electric

Voltage:

120v

110v

Wattage:

1200

Efficiency:

99%

Water Connection:

1/2"

Temperature Range (F):

74°F - 165°F

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.