Pros, Join Our TradeMaster Program!
Description
Powerful output, compact design, remarkable energy-saving features. Our whole house electric tankless water heaters perform with the highest standards for comfort and reliability. Tempra Plus models feature Advanced Flow Control, patented in Germany and exclusive to Stiebel Eltron tankless heaters. If hot water demand exceeds working capacity, Advanced Flow Control automatically maintains consistent temperatures by slightly reducing flow. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. A Tempra 29 Plus provides hot water at a consistent temperature for up to 3 bathrooms in warm climates, or 1.5-3 bathroom in cool climates. See sizing to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • This Tempra Plus model has German patented Advanced Flow Control that automatically reduces output flow to maintain temperature if demand temporarily exceeds capacity.
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra 29 Plus has a maximum power draw of 120 Amps via 3 separate dedicated 40 Amp DP breakers and 3 separate runs of 8-gauge copper wiring, and the electrical service to the residence should be checked to make sure it is sufficient
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 28,800 Watts at 240 Volts or 21,600 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended
Hide Description
Specs
Application:
2 Showers
Voltage:
240v
208v
Max Flow (GPM):
8
Amps (240V):
120
Amps (208V):
105
KW (208V):
21.6
KW (240V):
28.8
Breaker (208V):
2 x 35
Breaker (240V):
3 x 40
Wire Size:
3 x 8
Depth (Inches):
4-5/8"
Height (Inches):
14.5"
Width (Inches):
16-5/8"
Min Flow (GPM):
0.77
Warranty:
3 Year Warranty on Parts
Height:
14-1/2"
Fuel Type:
Electric
Voltage:
208v
240v
Depth (Inches):
4-5/8"
Efficiency:
99%
Water Connection:
3/4"
Temperature Range (F):
86°F - 140°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

21 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.