Pros, Join Our TradeMaster Program!
Description
Grundfos UP15-42F Circulator Pump (59896155) is a 1/25HP cast iron circulator designed for use in closed loop heating applications, such as radiant heating, baseboards, fan coils, etc.

Features:
  • Built-in motor protection for longer life and better performance.
  • Suitable for a wide range of applications, including radiant heating, hydronic heating, fan coil heating, solar and other system types.
  • Whisper-quiet operation for sound sensitive installations.
  • Includes (2) Gaskets (O-rings)

Read more
Specs
Material:
Cast Iron
Amperage:
0.74
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
145
Type:
1-Speed Pump
Horse Power:
1/25
Max Flow (GPM):
17
Flow Range (GPM):
0-17
Max Head (Ft):
15
Head Range (ft.):
0-15
Hertz:
60
Phase:
1
RPM:
2590
Temperature Range (F):
36°F - 230°F
Connection Size:
3/4"
1-1/2"
1-1/4"
1"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.