Pros, Join Our TradeMaster Program!
Description
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge
Read more
Specs
Material:
Cast Iron
Application:
Heating
Voltage:
115v
Amperage:
1.9
Max Pressure (PSI):
150
Type:
Pump
Horse Power:
1/6
Connection Size:
1-1/2"
1-1/4"
Max Flow (GPM):
38
Max Head (Ft):
27
Hertz:
60
Phase:
1
RPM:
3450
Temperature Range (F):
40°F - 225°F
Connection Type:
Flanged
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.