Pros, Join Our TradeMaster Program!
Description
This bundle includes both the 2400ES and the ES-VVT Aquastar 2400ES Whole House Tankless Water Heater AquaStar Model 2400ES Whole house tankless direct vent gas water heater, 175,000 Btu input, electronic ignition, with built in power vent for vertical or horizontal venting. Provides endless hot water for two major applications at once (two showers running simultaneously). Can replace 75-gallon storage tank water heater. Natural Gas or Liquid Propane. Optional Accessories: Horizontal Vent Kit and Remote Thermostat. THIS UNIT MUST BE VENTED USING CATEGORY III STAINLESS STEEL VENTING.
Capacity: 2 to 3 Bathrooms
Dimensions: H: 30" W: 17" D: 11"
Weight: 67
Max GPM @ 45¦F Rise: 6.4
Energy Factor: NG .85 LP .86
Minimum Input: 19,900
Maximum Input: 175,000
Vent Size: 3" (stainless steel)
Gas Connection: 3/4"
Water Connections: 3/4"
Warranty: 12-year on heat exchanger, 2-years on parts
Features:

  • Endless hot water
  • Delivers up to 6.4 gallons per minute
  • Supplies hot water for 2 applications
  • Direct vent room-sealed combustion
  • Built-in power vent for horizontal or vertical venting

*This product qualifies for the 2009 Tankless Water Heater Tax Credit

And the ES-VVT Vertical Vent Includes:
  • (1) 3" x 12" Vent Pipe
  • (1) 3" 90 Degree Elbow
  • (1) 3" Vertical Condensation Drain Tee
  • (1) Condensate Drain Kit 24"
  • (1) 3" Fire Stop Support
  • (1) 3" Adjustable Roof Flashing
  • (1) 3" Top Support / Storm Collar
  • (1) 3" Extreme Weather Rain Cap
Hide Description
Specs
Type:

Natural Gas (NG)

Gas Input:

4" W.C.

Width (Inches):

17-3/4"

Height:

30-1/2"

Max Flow (GPM):

6.4

Min Flow (GPM):

0.65

Flow Rate:

0.65-6.4 GPM

Amperage:

2.5

Application:

Plumbing

Voltage:

120v

Depth (Inches):

11-3/4"

Vent Size:

3"

Vent Type:

Stainless Steel

Wattage:

300

Efficiency:

82%

Water Connection:

3/4"

Gas Connection:

3/4"

BTU Input:

175000

Temperature Range (F):

100°F - 140°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.