10", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
24629LF 10", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)




Free Shipping On orders over $99
Need replacement parts for this unit?
APPROVALS
- NSF 372
- NSF/ANSI 61
PEX Size: |
1/2" |
Size: |
1/2" x 3/4" |
Thread Size: |
3/4" |
Length (Inches): |
10" |
Application: |
Plumbing |
Warranty: |
25 Year |
Fitting System Compatibility: |
Push Fit (Sharkbite) |
Inlet Type: |
Sharkbite (Pushfit) |
Tubing Compatibility: |
CPVC OD Controlled Copper PEX |
Standards Met: |
NSF |
Insertion Depth: |
15/16" |
Lead Free: |
Yes |
Outlet Size: |
3/4" |
Outlet Type: |
Garden Hose Thread |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.