Pros, Join Our TradeMaster Program!
Description
The Bosch AquaStar 2700ES gas tankless water heater is innovation at its best. With its space-saving design, the 2700ES creates countless installation possibilities without sacrificing power or efficiency. Imagine being able to use your shower, washing machine and dishwasher simultaneously - without running out of hot water! And with an average life expectancy of 20 years - you can enjoy endless hot water for years to come. Add the potential to save up to 50% off utility costs, and the 2700ES is the perfect eco-friendly solution for your home.

Features:
  • Delivers over 7 gallons per minute, enough to run 2-3 major applications at once
  • Direct vent room-sealed combustion
  • Built-in power vent allows for vertical or horizontal vent termination
  • 12-year warranty on heat exchanger, 2 years on parts
  • Provides endless supply of hot water
  • Electronic ignition - 120V plug-in (no standing pilot)
  • Space saving size and weighs only 67 pounds
  • Available models for natural gas (NG) or liquid propane (LP)
  • Outdoor installation kit (AQOK) available for approved climates
  • Wireless Remote (TSTAT2) available for quick and easy temperature control
Hide Description
Manuals (2)
Specs
Application:

2-3 Showers

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Energy Factor:

0.82

Height:

30-1/2"

Width:

17.87"

Depth (Inches):

11-3/4"

Flow Rate:

0.65 GPM

Max Flow (GPM):

0.65

Max Pressure (W.C.):

14" W.C.

Min Pressure (W.C.):

4" W.C.

Voltage:

120v

BTU Input:

199000

Vent Size:

3"

Vent Type:

Stainless Steel

Gas Connection:

3/4"

Water Connection:

3/4"

Connection Type:

MNPT

Water Pressure:

30 to 150 PSI

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.