Features:
- Includes drain and T&P valve
- Proven tank construction
- Corrosion-proof poly liner
- Energy efficient insulation
- Efficient coil design
- Simplified plumbing connections
- Reliable mechanical aquastat with dry well
- High gloss finish
Need replacement parts for this unit?
BTU Input: |
40000 |
Capacity (Gallons): |
80 |
Connection Location: |
Top |
Height (Inches): |
49" |
Diameter (Inches): |
26" |
Weight (lbs): |
190 lbs |
Warranty: |
Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts |
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.