Pros, Join Our TradeMaster Program!
Description
Designed for today's market, the Champion Series BoilerMate is the latest addition to AMTROL’s extensive lineup. With an efficient heat exchanger, simplified connections and clean design, the Champion Series is the best value in the market. AMTROL changed the industry over three decades ago with our patented BoilerMate indirect-fired water heater technology. Instantly celebrated as the best water heating solution available, the BoilerMate brand quickly became the solution for customers who want the most hot water for the least money spent. That heritage continues today with the latest lineup from AMTROL.

Efficiency
Let’s face it, these days every water heater manufacturer claims high efficiency. The fact is, an indirect-fired water heater is the best way to save fuel while still delivering real-world hot water performance. Don’t sacrifice comfort and high installation cost for misleading efficiency claims. Read the fine print, do your own research, and ask your installer. You’ll discover why an AMTROL BoilerMate gives you the best of both worlds!

Performance
Modern homes have hot water demands that often leave other water heaters struggling to keep up. BoilerMate has the power to sustain high draws and fill large tubs. Is space limited? No problem. One 41-gallon BoilerMate can supply more hot water per hour than a 120-gallon gas-fired heater. Entertaining guests? Long showers and simultaneous usage are no longer a worry if you’ve got an AMTROL water heater to keep everyone comfortable. Reliability

Features:
  • Proven tank construction
  • Corrosion-proof Poly liner
  • Energy efficient insulation
  • Includes consumer-activated limited lifetime warranty plan
  • Efficient coil design
  • Available in top or bottom mounted configuration (CH-41 only)
  • Simplified plumbing connections
  • Reliable mechanical aquastat with dry well
  • High gloss finish
  • Hide Description
    Specs
    BTU Input:

    40000

    Capacity (Gallons):

    41

    Connection Location:

    Top

    Height (Inches):

    48"

    Diameter (Inches):

    22"

    Weight (lbs):

    134 lbs

    Warranty:

    Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

    ×
    5 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.