Pros, Join Our TradeMaster Program!
Description
41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater (Blue)
Hide Description
Specs
BTU Input:

40000

Capacity (Gallons):

41

Connection Location:

Top

Height (Inches):

48"

Diameter (Inches):

22"

Weight (lbs):

124 lbs

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

Finish:

Blue

×
5 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.