Pros, Join Our TradeMaster Program!
Description
Premier Series
  • Stainless-steel storage reservoir
  • Removable, copper-finned heat exchanger
  • Stano-Guard coating to protect against aggressive water
  • Flanged top access opening
  • Reversible control panel for optional piping positions
  • CFC-free urethane foam insulation (less than 0.4 F/hr heat loss)
  • Hide Description
    Specs
    BTU Input:

    100000

    Capacity (Gallons):

    119

    Height (Inches):

    71"

    Diameter (Inches):

    29-3/4"

    Weight (lbs):

    210 lbs

    Warranty:

    Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

    Material:

    316-L Stainless Steel

    Cold Water Inlet (NPTM):

    1"

    Hot Water Outlet (NPTF):

    1"

    Boiler Supply:

    1"

    Boiler Connection:

    NPTM

    Color:

    Blue

    Application:

    Plumbing

    ×
    4 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.