Pros, Join Our TradeMaster Program!
Description
BoilerMate Commercial indirect water heaters provide high output and trusted reliability. From the large heat exchanger to the stainless steel shell, Commercial indirect water heaters prove to be dependable for any domestic hot water system.

Features:
  • 180°F aquastat standard on stainless steel models
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour
  • Rugged, dent-resistant plastic outer jacket
  • High temperature capability for commercial washdown and disinfection
  • Large domestic water connections to support high flows
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop
  • Common flange design for easy change-out and upgrade
Hide Description
Specs
BTU Input:

100000

Capacity (Gallons):

119

Height (Inches):

71"

Diameter (Inches):

29-3/4"

Weight (lbs):

218 lbs

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

Material:

316-L Stainless Steel

Cold Water Inlet (NPTM):

1"

Hot Water Outlet (NPTF):

1"

Boiler Supply:

1"

Boiler Connection:

NPTM

Color:

Blue

Application:

Plumbing

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.