Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Note: This model comes with a Grundfos Alpha Circulator

The Series 3 shares many of its features with the award winning ES2, including the durable cast iron heat exchanger, rugged heavy gauge steel base and the innovative IQ Control System. The IQ Control System allows the Series 3 to be easily equipped with an optional Energy Saving control package that, according to many studies, can deliver up to a 15% reduction in fuel consumption. In addition, the Series 3 provides even more flexible chimney venting options making it the right choice for millions of homes.

Features:
  • Exclusive IQ Control System platform
  • Optional LCD touch screen for system monitoring
  • Time proven cast iron design for durability and reliability
  • Optimum venting flexibility for homes with existing chimneys
  • Limited Lifetime Manufacturer's Warranty
  • Optional 5 or 10-year Extended Warranties
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
175000
DOE Rating:
147000
IBR Rating:
128000
Efficiency:
84%
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Features:
EI/Spark Ignition
Atmospheric Vent
Width (Inches):
21-1/2"
Height (Inches):
41"
Depth (Inches):
33"
Supply Size:
1-1/4"
Return Size:
1-1/4"
Weight (lbs):
410 lbs
Water Contents (Gal):
5
Vent Size:
6"
Relief Valve:
3/4"
Gas Valve:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.