Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 3210 Air Purifier is a whole-home air purifier, offering one-touch Event-Based air cleaning. Why suffer from airborne allergens, when you can remove them for good?

Features:
  • Traps 98% of pollen and mold spores
  • Permanently captures at least 97% of bacteria and fungi
  • Traps 96% of pet dander and respirable dust
  • Traps <75% of tobacco smoke and smog
  • Provides more than 10 times the filtering media used in standard 1" furnace filters
  • Includes Model 8476 Universal Programmable Thermostat with Event-Basedâ„¢ Air Cleaning, with five air cleaning modes

Modes:
  • ON-24/7: Performs 24/7. Perfect if you have pets or family members with allergies or asthma
  • AUTO: Cleans air only when there is a heat or cool call
  • CIRC-30/HR: Runs for a minimum of 30 minutes every hour
  • Event-3HR: Runs for three-hours and then returns to the most recent mode of auto. Great for when you vacuum.
  • Allergy-24HR: Runs for 24 hours straight, then returns to the most recent mode of auto. Use this setting when pollen counts are high.
Additional Features:
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
Read more
Manuals (2)
Specs
Product Type:
Air Cleaner
MERV:
13
Size:
20" x 25"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.