Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Intrepid is one of the world’s best oil-fired boilers. Your best choice for home heating comfort, reliability and energy savings. The advanced design ensures superb performance, even duringextreme seasonal operating conditions.

Intrepid represents years of research and development, aimed at producing a boiler that would perform with efficiency and reliability, even during seasonal extremes that threaten the performance of ordinary boilers. Intrepid can reduce your fuel bills by up to 30% or more, while providing years of dependable service.

The contoured shape of Intrepid’s combustion chamber is computer-designed to support stable combustion. The uniquely configured heat exchanger has one of the lowest draft losses in the industry. Burners are configured for each specific model to provide smooth, clean, efficient operation, inaffected by reduced draft, low oil temperature or low air temperature.

Features:
  • Up to 86% Efficiency
  • Swing open and removable door
  • Top cleaning for easy service
  • .75 to 3.10 GPH firing rate
  • Cast-iron, wet base heat exchanger
  • Hot water and steam models
  • Low draft loss
  • Read more
    Manuals (1)
    Specs
    Fuel Type:
    Oil
    System Type:
    Hydronic (Water)
    Efficiency:
    86%
    Vent Type:
    Atmospheric
    BTU Input:
    140000
    DOE Rating:
    120000
    IBR Rating:
    104000
    Warranty:
    10-Year Limited Warranty
    Height (Inches):
    31.875
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    2 Videos

      1 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.