Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Oil, Knockdown Package Water Boiler Without Burner, 164 MBH Net IBR, 189 MBH DOE, 1.60 gph Burner, 84.4% AFUE, Cast Iron Housing, Slant/Fin TR Series

The Intrepid boiler is designed to protect against the adverse effects of changing operating conditions. Many boilers suffer from poor combustion and soot buildup when their setup conditions are changed by cold oil, cold air or changes in chimney draft. The contoured shape of Intrepid’s heat exchanger has one of the lowest draft losses in the industry. This supports stable combustion. Burners are configured for each specific model to provide smooth, clean, efficient operation. Unlike most oil boilers , Intrepid’s push nipples are located to the side, out of the way of the flue gasses. This creates more uniform heat transfer, minimizes draft loss and reduces soot build-up.

Features:
  • Type: Knockdown Package
  • Series: TR
  • Fuel Type: Oil
  • Net IBR Rating: 164 MBH
  • DOE Heating Capacity: 189 MBH
  • Burner Capacity: 1.60 gph
  • AFUE Rating: 84.40%
  • Flue Outlet Size: 7"
  • Vent Type: 8" x 8" Rectangle, 7" ID Round, 15' Height
  • Housing Material: Cast Iron
  • Dimensions: 31" Length
  • For residential to light commercial requirements
  • Domestic hot water coil optional
  • Robust cast-iron heat exchanger
  • Installer-friendly features
  • More Btu's per section than ordinary boilers
  • Metal push nipple to connect individual sections
Read more
Manuals (1)
Specs
Fuel Type:
Oil
System Type:
Hydronic (Water)
Efficiency:
84.4%
Height (Inches):
31.875
Vent Type:
Atmospheric
BTU Input:
224000
DOE Rating:
189000
IBR Rating:
164000
Warranty:
10-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.