Pros, Join Our TradeMaster Program!
Description
Features:
  • Fuel: Oil-Fired
  • System: Hot Water
  • Combustion: Atmospheric
  • Capacity: 89 - 358 MBH
  • For residential to light commercial requirements
  • Domestic hot water coil optional
  • Robust cast-iron heat exchanger
  • Installer-friendly features
  • More Btu's per section than ordinary boilers
  • Metal push nipple to connect individual sections
  • 25 Year Limited Lifetime Warranty
  • Tankless Heater Features
  • Can accommodates a larger coil to maximize output
  • Cover plate is visible for easy inspection
  • Stainless steel cap nuts facilitate routine maintenance
Read more
Specs
Fuel Type:
Oil
System Type:
Hydronic (Water)
IBR Rating:
223000
DOE Rating:
256000
Efficiency:
84.06
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.