Pros, Join Our TradeMaster Program!
Description
Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.
  • Includes Taco 007 Pump
  • C.S.A Input: 90 MBH
  • DOE Heating Capacity: 76 MBH
  • Net I=B=R: 66 MBH
  • DOE AFUE: 85%
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
85%
System Type:
Hydronic (Water)
Width (Inches):
13"
Features:
EI/Spark Ignition
Power Vent
Vent Size:
5"
Water Connection:
1"
Gas Connection:
1/2"
BTU Input:
90000
BTU Output:
66000
Warranty:
Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type:
Standard
Height (Inches):
28.375"
Application:
Heating
Depth (Inches):
23-1/4"
Vent Type:
Stainless Steel
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.