Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:
  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump
Hide Description
Specs
Fuel Type:

Propane

Efficiency:

83.3%

Water Connection:

1-1/4"

Gas Connection:

1/2"

Vent Size:

5"

System Type:

Hydronic (Water)

Width (Inches):

19"

Weight (lbs):

325 lbs

Features:

Power Vent

EI/Spark Ignition

BTU Input:

167000

BTU Output:

122000

Warranty:

Limited Lifetime on Cast Iron Sections/1-year on parts

Height (Inches):

28.375"

Depth (Inches):

23-1/4"

Boiler Type:

Standard

Vent Type:

Stainless Steel

Application:

Heating

×

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.