Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:
  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump
Read more
Specs
Fuel Type:
Propane
Efficiency:
85%
Water Connection:
1"
Gas Connection:
1/2"
System Type:
Hydronic (Water)
Vent Size:
5"
Width (Inches):
13"
Weight (lbs):
240 lbs
Features:
EI/Spark Ignition
Power Vent
BTU Input:
90000
BTU Output:
66000
Warranty:
Limited Lifetime on Cast Iron Sections/1-year on parts
Height (Inches):
28.375"
Depth (Inches):
23-1/4"
Boiler Type:
Standard
Vent Type:
Stainless Steel
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.