Pros, Join Our TradeMaster Program!
Description
Weil McLain CGs boilers are direct vent water boilers that utilize sealed combustion technology to reduce energy usage by eliminating air infiltration.

Features:
  • Gas fired water boiler with cast iron sections
  • Compact design saves valuable living space
  • Built-in air separator
  • Taco 007 circulator included
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • Inducer assembly
  • Air pressure switch
  • Non-linting pilot burner
  • Uses stainless steel burners for quieter ignition, longer life, and improved combustion
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 40VA transformer
  • Electrical junction box
  • High-limit temperature control
  • 30 PSI ASME relief valve
  • Combination pressure-temperature gauge
  • Drain valve

Hide Description
Specs
Fuel Type:

Natural Gas

BTU Input:

133000

BTU Output:

97000

Efficiency:

84%

Weight (lbs):

280 lbs

System Type:

Hydronic (Water)

Water Connection:

1"

Width (Inches):

19"

Features:

Direct Vent

EI/Spark Ignition

Warranty:

Limited Lifetime on Cast Iron Sections/1-year on parts

Height (Inches):

28.375"

Depth (Inches):

23-1/4"

Gas Connection:

1/2"

Vent Size:

3"

Boiler Type:

Standard

Application:

Heating

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.