Pros, Join Our TradeMaster Program!
Description
Weil McLain CGs boilers are direct vent water boilers that utilize sealed combustion technology to reduce energy usage by eliminating air infiltration.

Features:
  • Gas fired water boiler with cast iron sections
  • Compact design saves valuable living space
  • Built-in air separator
  • Taco 007 circulator included
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • Inducer assembly
  • Air pressure switch
  • Non-linting pilot burner
  • Uses stainless steel burners for quieter ignition, longer life, and improved combustion
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 40VA transformer
  • Electrical junction box
  • High-limit temperature control
  • 30 PSI ASME relief valve
  • Combination pressure-temperature gauge
  • Drain valve

Read more
Specs
Fuel Type:
Propane
BTU Input:
100000
BTU Output:
74000
Efficiency:
84.6%
Weight (lbs):
240 lbs
Water Connection:
1"
System Type:
Hydronic (Water)
Width (Inches):
16"
Features:
Direct Vent
EI/Spark Ignition
Warranty:
Limited Lifetime on Cast Iron Sections/1-year on parts
Height (Inches):
28.375"
Depth (Inches):
23-1/4"
Gas Connection:
1/2"
Vent Size:
3"
Boiler Type:
Standard
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.