Pros, Join Our TradeMaster Program!
Description
Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 4" x 20' Minimum Chimney Size.

Features:
  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
84%
Width (Inches):
10"
System Type:
Hydronic (Water)
Height (Inches):
45.375"
Features:
EI/Spark Ignition
Vent Size:
4"
Water Connection:
3/4"
Gas Connection:
3/4"
BTU Input:
52000
BTU Output:
38000
Warranty:
Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type:
Standard
Depth (Inches):
23-1/4"
Vent Type:
Type B Vent (Chimney)
Atmospheric
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.