Pros, Join Our TradeMaster Program!
Description
Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

Features:
  • Standing pilot
  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • Compact design saves valuable living space
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
Hide Description
Specs
Fuel Type:

Propane

Efficiency:

83.7%

Width (Inches):

16"

System Type:

Hydronic (Water)

Height (Inches):

57.875"

Features:

Standing Pilot

Vent Size:

6"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

140000

BTU Output:

102000

Warranty:

Limited Lifetime on Cast Iron Sections/1 Year on Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.