Pros, Join Our TradeMaster Program!
Description
Note: This model is the High Altitude CGA-7 Model (4500-7000 Feet)

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric Water Boiler comes with a Taco 007 Circulator & Draft Hood and requires 7" x 20' Minimum Chimney Size.

Features:
  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch
Read more
Specs
Min Altitude (Feet):
4500
Max Altitude (Feet):
7000
Fuel Type:
Natural Gas
Features:
High Altitude
Efficiency:
83%
Width (Inches):
22"
System Type:
Hydronic (Water)
Height (Inches):
62.125"
Features:
EI/Spark Ignition
Vent Size:
7"
Water Connection:
1-1/4"
Gas Connection:
3/4"
BTU Input:
210000
BTU Output:
152000
Warranty:
Limited Lifetime on Cast Iron Sections/1-year on parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.