Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.
  • Includes Taco 007 Pump
  • C.S.A Input: 167 MBH
  • DOE Heating Capacity: 140 MBH
  • Net I=B=R: 122 MBH
  • DOE AFUE: 83.3%
Hide Description
Specs
Fuel Type:

Natural Gas

Efficiency:

83.3%

Width (Inches):

19"

System Type:

Hydronic (Water)

Vent Type:

Power Vent

Features:

EI/Spark Ignition

Vent Size:

5"

Water Connection:

1-1/4"

Gas Connection:

1/2"

BTU Input:

167000

DOE Rating:

140000

IBR Rating:

122000

Warranty:

20 Year Limited Warranty on Heat Exchanger/2 yrs Parts

×
3 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.