Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:
  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump
Read more
Specs
Fuel Type:
Propane
Efficiency:
84%
Water Connection:
3/4"
Gas Connection:
1/2"
Vent Size:
4"
System Type:
Hydronic (Water)
Width (Inches):
10"
Vent Type:
Power Vent
Weight (lbs):
200 lbs
Features:
EI/Spark Ignition
BTU Input:
50000
DOE Rating:
42000
IBR Rating:
37000
Warranty:
20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.