Pros, Join Our TradeMaster Program!
Description
Note: This model is the High Altitude CGI-25 Model (2000-7000 Feet)

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:
  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump
Hide Description
Specs
Fuel Type:

Propane

Min Altitude (Feet):

2000

Max Altitude (Feet):

7000

Efficiency:

84%

Water Connection:

3/4"

Gas Connection:

1/2"

System Type:

Hydronic (Water)

Vent Size:

4"

Width (Inches):

10"

Vent Type:

Power Vent

Weight (lbs):

200 lbs

Features:

EI/Spark Ignition

High Altitude

BTU Input:

50000

DOE Rating:

42000

IBR Rating:

37000

Warranty:

Limited Lifetime on Cast Iron Sections/1-year on parts

Height (Inches):

28.375"

Depth (Inches):

23-1/4"

Boiler Type:

Standard

Vent Type:

Stainless Steel

Application:

Heating

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.