Pros, Join Our TradeMaster Program!
Description
Features
  • The CGt is available in one size and has a built-in tankless heater as standard equipment
  • The CGt gas boiler from Weil-McLain offers a compact design boiler that also provides domestic hot water
  • Other features include high-grade stainless steel burners, integrated control module and venting flexibility
  • 81% AFUE
Hide Description
Specs
Application:

Heating

Fuel Type:

Natural Gas

BTU Input:

133000

BTU Output:

94000

Efficiency:

81%

Height (Inches):

28.375"

System Type:

Hydronic (Water)

Features:

Tankless Coil

Power Vent

EI/Spark Ignition

Vent Type:

Power Vent

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.