Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

CGi Gas Boiler Series 4
  • Gas fired water boiler with cast iron sections
  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Now with built-in low water cut off functionality
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
84%
System Type:
Hydronic (Water)
Width (Inches):
10"
Vent Type:
Power Vent
Features:
EI/Spark Ignition
Vent Size:
4"
Water Connection:
1"
Weight (lbs):
200 lbs
Gas Connection:
1/2"
BTU Input:
58000
IBR Rating:
42000
DOE Rating:
49000
BTU Output:
42000
Warranty:
20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type:
Standard
Height (Inches):
28.375"
Application:
Heating
Depth (Inches):
23-1/4"
Vent Type:
Stainless Steel
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.