Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant
Hide Description
Specs
Fuel Type:

Natural Gas

BTU Input:

38000

IBR Rating:

27000

DOE Rating:

32000

BTU Output:

27000

Height (Inches):

45.375"

Efficiency:

84%

Width (Inches):

10"

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Vent Size:

4"

Water Connection:

3/4"

Gas Connection:

1/2"

Warranty:

20 Year Limited Warranty on Heat Exchanger/2 yrs Parts

Boiler Type:

Standard

Depth (Inches):

23-1/4"

Vent Type:

Type B Vent (Chimney)

Atmospheric

×

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.