Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant
Hide Description
Specs
Fuel Type:

Natural Gas

Efficiency:

84%

Width (Inches):

19"

System Type:

Hydronic (Water)

Height (Inches):

60.875"

Features:

EI/Spark Ignition

Vent Size:

6"

Water Connection:

1-1/4"

Gas Connection:

1/2"

BTU Input:

166000

BTU Output:

122000

DOE Rating:

141000

IBR Rating:

122000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Boiler Type:

Standard

Depth (Inches):

23-1/4"

Vent Type:

Type B Vent (Chimney)

Atmospheric

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.