Pros, Join Our TradeMaster Program!
Description
**NOTE: This boiler ships as natural gas. However, it can be special ordered in LP (propane) gas. If you are interested in purchasing a propane version of this boiler, please call us and one of our customer service representatives can assist you in placing the order.

The Weil McLain GV boiler is a high efficiency, gas-fired direct vent water boiler with cast iron sections. Using sealed combustion technology, the boiler reduces energy usage by eliminating air infiltration. The GV boiler is easy to install and service, and is useful for a wide variety of applications including residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Features:
  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • On-board pictorial wiring diagrams and troubleshooting guide
  • Fast power hookup with external J-box and pre-stripped wires
  • Low NOx Certified by South Coast Air Quality Management District (Rule 1146.2) in California
  • Easily accessible components, and fewer parts for quick and easy servicing
  • Energy Star Rating
  • Simple propane conversion

Hide Description
Specs
Fuel Type:

Propane

Natural Gas

BTU Input:

175000

BTU Output:

133000

Capacity (Gallons):

6

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Direct Vent

Efficiency:

87%

Length (Inches):

37-3/4"

Weight (lbs):

410 lbs

Warranty:

Limited Lifetime on Cast Iron Sections/1-year on parts

Boiler Type:

High Efficiency

Application:

Heating

Water Connection:

1"

Gas Connection:

1/2"

Vent Size:

3"

Width (Inches):

17-5/8"

Height (Inches):

29.75"

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.