Pros, Join Our TradeMaster Program!
Description
Features:
  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures
Hide Description
Specs
BTU Output:

84000

Efficiency:

91.2%

Length (Inches):

30-3/4"

Weight (lbs):

353 lbs

Gas Connection:

1/2"

Fuel Type:

Natural Gas

Propane

Vent Type:

Direct Vent

System Type:

Hydronic (Water)

Features:

Direct Vent

Gas Connection:

1/2"

Vent Diameter:

3"

Supply Size:

1"

Return Size:

1"

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.