Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Features:
  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures
Read more
Specs
BTU Input:
70000
Efficiency:
91.9%
Height (Inches):
30.75
Length (Inches):
30-3/4"
Weight (lbs):
313 lbs
Gas Connection:
1/2"
DOE Rating:
65000
IBR Rating:
56000
Fuel Type:
Natural Gas
Propane
Vent Type:
Direct Vent
System Type:
Hydronic (Water)
Features:
Direct Vent
Gas Connection:
1/2"
Vent Diameter:
3"
Supply Size:
1"
Return Size:
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.