Pros, Join Our TradeMaster Program!
Description
**Series 3 Ultra Boiler
Key Features
- Gas fired water boiler with cast aluminum heat exchanger
- Venturi mixing body mixes air and gas providing higher efficiency
- Designed to operate in low temperature condensing applications
- Outdoor reset and domestic hot water priority standard
- Negative regulated gas valve precisely delivers gas to the boiler
- Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
- Modulates with 5 to 1 turndown ratio
- Variable speed motor matches combustion output to heating needs
- High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.
Read more
Specs
Vent Size:
3"
Type:
Natural Gas (NG)
Propane (LP)
Water Connection:
1"
Gas Connection:
1/2"
BTU Input:
105000
BTU Output:
81000
Width (Inches):
22-13/16"
Vent Type:
Direct Vent
PVC
AL29-4C
Boiler Type:
High Efficiency
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.