Pros, Join Our TradeMaster Program!
Description
**Series 3 Ultra Boiler
Key Features
- Gas fired water boiler with cast aluminum heat exchanger
- Venturi mixing body mixes air and gas providing higher efficiency
- Designed to operate in low temperature condensing applications
- Outdoor reset and domestic hot water priority standard
- Negative regulated gas valve precisely delivers gas to the boiler
- Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
- Modulates with 5 to 1 turndown ratio
- Variable speed motor matches combustion output to heating needs
- High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

  • Propane Conversion Orifice included for LP Gas Applications

    Hydro-Core Near Boiler Installation Options::
  • Read more
    Specs
    Fuel Type:
    Propane
    Natural Gas
    Efficiency:
    95.6%
    System Type:
    Hydronic (Water)
    Features:
    EI/Spark Ignition
    Direct Vent
    Condensing
    Vent Size:
    3"
    Water Connection:
    1"
    Gas Connection:
    1/2"
    BTU Input:
    155000
    BTU Output:
    123000
    Warranty:
    Limited 15 Year Warranty on Heat Exchanger/ 1-year on parts
    Width (Inches):
    22-13/16"
    Vent Type:
    Direct Vent
    PVC
    AL29-4C
    Boiler Type:
    High Efficiency
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    22 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.