Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Series 3 Ultra CT Boilers

Key Features
  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas providing higher efficiency
  • Designed to operate in low temperature condensing applications
  • Outdoor reset and domestic hot water priority standard
  • Negative regulated gas valve precisely delivers gas to the boiler
  • Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
  • Modulates with 5 to 1 turndown ratio
  • Variable speed motor matches combustion output to heating needs
  • High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.
  • Propane Conversion Orifice included for LP Gas Applications


The Ultra Easy-Up Manifold Kit can speed up installation of the primary/secondary piping required on Ultra boilers. Weil-McLain's Easy-Up manifold kit is designed by the boiler manufacturer and provides the added feature of optional indirect water heater connections.

Easy-up Manifold Installation Options:
Read more
Specs
Fuel Type:
Propane
Natural Gas
Efficiency:
92.5%
System Type:
Hydronic (Water)
Features:
Direct Vent
EI/Spark Ignition
Condensing
Vent Size:
4"
Water Connection:
1-1/4"
Gas Connection:
3/4"
BTU Input:
299000
DOE Rating:
270000
IBR Rating:
234000
Warranty:
Limited 15 Year Warranty on Heat Exchanger/ 1-year on parts
Depth (Inches):
22-1/8"
Height (Inches):
47.75"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.