Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Partner the WM97+ with the new Aqua Logic Indirect Fired Water Heater for a complete system. WM97+ CT wall mount gas boilers are loaded with a winning combination of features.

Features
  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes
  • CT - Condensing Technology - 5 to 1 turndown ratio
  • Aqua Logic indirect fired water heater compatible

  • Read more
    Manuals (1)
    Specs
    Fuel Type:
    Propane
    Natural Gas
    BTU Input:
    70000
    DOE Rating:
    65000
    IBR Rating:
    57000
    Efficiency:
    95.2%
    Height (Inches):
    35.75"
    Features:
    Condensing
    Wall Mounted
    Vent Type:
    Direct Vent
    System Type:
    Hydronic (Water)
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.