Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Partner the WM97+ with the new Aqua Logic Indirect Fired Water Heater for a complete system.

WM97+ CT wall mount gas boilers are loaded with a winning combination of features.

Features
  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes
  • CT - Condensing Technology - 5 to 1 turndown ratio
  • Aqua Logic indirect fired water heater compatible


Read more
Manuals (1)
Specs
Fuel Type:
Propane
Natural Gas
BTU Input:
110000
DOE Rating:
101000
IBR Rating:
88000
Efficiency:
95%
Height (Inches):
35.75"
Features:
Condensing
Wall Mounted
Vent Type:
Direct Vent
System Type:
Hydronic (Water)
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.