Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Features:
  • Class-leading 70,000, 110,000, and 155,000 BTUH models
  • Exceeds Energy Star requirements at 95% AFUE efficiency rating
  • Durable stainless steel fire tube heat exchanger
  • Streamlined design configurable for installation
  • Display can be mounted on the boiler or wall (up to 2 ft. away)
  • Components positioned for fast and easy service
  • Multiple vent configurations and material options
  • Optional accessories to match virtually any installation
  • Natural gas field convertible to LP as standard equipment
  • Read more
    Specs
    Fuel Type:
    Natural Gas
    BTU Input:
    110000
    Vent Size:
    3"
    Vent Type:
    Direct Vent
    DOE Rating:
    101000
    IBR Rating:
    88000
    System Type:
    Hydronic (Water)
    Gas Connection:
    1/2"
    Water Connection:
    1"
    Return Tappings (NPT):
    1"
    Supply Tappings (NPT):
    1"
    Efficiency:
    95%
    Features:
    Freeze Protection
    Length (Inches):
    18-1/2"
    Features:
    Condensing
    EI/Spark Ignition
    Wall Mounted
    Height (Inches):
    32.75"
    Width (Inches):
    17-3/4"
    Weight (lbs):
    117 lbs
    Warranty:
    10 Year Limited Warranty on Heat Exchanger/ 1 Year Limited Warranty on Parts
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Video

      3 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.