Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The new Evergreen™ boiler extends comfort levels to every area of your property for the long run. The Evergreen is perfect for light commercial or large residential applications and single or multi-unit installations with ZoneStacking™ up to 24 programmable zones.

It’s everything you want in heating: quiet operation, aesthetically pleasing design, floor standing or wall mount options, environmental sustainability with Low NOx, heating comfort with lower utility bills and more.

Features:
  • Stainless Steel Fire Tube Heat Exchanger with non-metallic base
  • Floor Standing Boiler with optional wall mount kit
  • Modulating Condensing Boiler with 10:1 Turndown
  • 95% AFUE (220/299); 96.5% Combustion Efficiency (399)
  • 4 Pump/Auxiliary Outputs (Example: 1 boiler loop pump +3 zone pumps)
  • Up to 8 Multiple Boiler Control with lead/lag rotation
  • Modbus® to BMS connectivity
  • Each input can be assigned to a priority (Up to 3 Priorities)
  • Multiple Inputs can be assigned one priority (Zone Based Control)
  • All Lag Boiler Inputs and Output can be used
  • 0-10 Volt Input (modulation or set point)
  • Configurable Auxiliary Input/Output System
  • Boiler Circulator Included
  • Propane Conversion Orifice included for LP Gas Applications
Hide Description
Specs
Fuel Type:
Propane
Natural Gas
BTU Input:
399000
Efficiency:
96.5%
IBR Rating:
333000
Height (Inches):
45"
DOE Rating:
383000
Vent Size:
4"
System Type:
Hydronic (Water)
Gas Connection:
3/4"
Supply Tappings (NPT):
1-1/2"
Return Tappings (NPT):
1-1/2"
Vent Type:
Direct Vent
Features:
Condensing
Zonestacking
High Efficiency
Weight (lbs):
260 lbs
Warranty:
12 Year Warranty on Heat Exchanger/ 2 Year Parts warranty
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.