Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The Evergreen® boiler extends comfort levels to every area of your property for the long run. The Evergreen is perfect for residential applications or light commercial and single or multi-unit installations with ZoneStacking® up to 24 programmable zones. It’s everything you want in heating: quiet operation, aesthetically pleasing design, floor standing or wall mount options, environmental sustainability, heating comfort with lower utility bills* and more.

We’ve got you covered. All come equipped with the same great Evergreen features:
  • Fire tube stainless steel heat exchanger
  • Integrated precision control
  • Advanced multi-zone capacity
  • ENERGY STAR® Most Efficient 95% AFUE* rating
  • Set-up wizard for easy install
  • Floor standing and wall-hung capable
Hide Description
Specs
Fuel Type:
Propane
Natural Gas
BTU Input:
110000
BTU Output:
88000
Efficiency:
95%
Height (Inches):
42.75"
IBR Rating:
88000
Vent Size:
3"
System Type:
Hydronic (Water)
DOE Rating:
101000
Gas Connection:
1/2"
Supply Tappings (NPT):
1"
Return Tappings (NPT):
1"
Vent Type:
Direct Vent
Features:
High Efficiency
Condensing
Zonestacking
Weight (lbs):
125 lbs
Warranty:
12 Year Warranty on Heat Exchanger/ 2 Year Parts warranty
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.