Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain ultra oil boilers are premium, smart, durable oil boilers with many state-of-the-art features including:
  • Optional Advanced Features Module that provides indoor/outdoor reset, DHW priority, stage firing and more
  • Dedicated water-only oil boiler
  • I=B=R Burner Cap (GPH): 0.80 & 1.0 GPH
  • Full access, reversible swing-away door for simplified inspection, cleaning and maintenance
  • Flexible direct or chimney venting - no power assisted fan needed
  • Circulator included
  • Three-pass cast iron heat exchanger with captured elastomer seals
  • Pre-wired for an optional fully integrated control system
  • Sleek, innovatively designed jacket with rear piping and wiring openings and concealed controls for an appliance-like appearance
  • Energy Star Rating

***This boiler has both 0.80 GPH & 1.0 GPH burner capacity. The product specifications reflect a 1.0 GPH burner capacity
  • At 0.80 GPH
    • Input BTU = 112,000
    • DOE Rating - 98,000
    • IBR Rating = 85,000

Note: This boiler does not come with the burner. The burner (521-100-030) must be purchased separately.
Hide Description
Specs
Fuel Type:

Oil

Boiler Type:

High Efficiency

BTU Input:

140000

DOE Rating:

122000

IBR Rating:

106000

System Type:

Hydronic (Water)

Efficiency:

86.5%

Vent Type:

Atmospheric

Water Connection:

1-1/2"

Width (Inches):

22-1/16"

Depth (Inches):

25"

Height (Inches):

40"

Warranty:

Limited Lifetime on Cast Iron Sections/1 Year on Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.