Pros, Join Our TradeMaster Program!
Description
Overview
General’s professional three foot Flexicore Closet Auger(Cat # 3FL) is the ideal tool for breaking up stoppages or removing lost objects in clogged toilet bowls. The durable double layer Flexicore construction gives the snake tremendous resistance to kinking. The Flexicore closet auger works where plungers fail.

The tough outer steel tube is 3/4” in diameter. Inside, a galvanized steel rod turns the cable. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a “Grip Clip” for securing the cable.

Features:
  • Three Foot Flexicore Auger
  • Double spring graphic
  • Double spring construction
  • Tough outer 3/4" steel tube
  • Inside galvanized steel rod turns cable
  • Vinyl bowl guard
  • Vinyl grip and turning handle
  • “Grip Clip” for securing the cable
Hide Description
Specs
Product Type:

Toilet Auger

Power Source:

Manual

Cable Length:

3'

Cable Type:

Down Head

Cable Diameter:

3/4"

Includes:

Handle

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.