Pros, Join Our TradeMaster Program!
Description
Need to maximize your humidity control with minimal water usage? The Aprilaire Model 400 Humidifier is the solution for you. The Model 400 is a drainless humidifier, featuring evaporative technology to minimize water use.

Gravity pulls water down, while the wicking action of the Water Panel® draws it back to the top, using 100% of the water delivered to the unit.

Features:
  • Minimal water usage
  • No drain required
  • No standing water
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Humidifies tightly constructed homes up to 4,000 square foot in size.
  • Has an evaporation capacity of 0.70 gallons per hour.
Read more
Specs
Product Type:
Humidifier
Capacity (Gallons/day):
17
Voltage:
24v
Amperage:
0.5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.