Pros, Join Our TradeMaster Program!
Description
Series H BearTrap

Series H Float and Thermostatic Steam Traps feature universal 4 - port tappings (2 inlets, 2 outlets) that provide versatility to allow easy piping and system monitoring

Features:
  • Stainless steel internal components
  • Resistant to water hammer and corrosion
  • Below condensate level seat design prevents steam leakage
  • Maximum operating pressure: 175 psi for all models
  • Rugged thermostatic element eliminates air binding
  • Maximum body design pressure (250 psig for 3/4" to 1-1/4" models and 175 psig for 1-1/2" to 2" models)
  • Maximum temperature - 406°F for 3/4" to 1-1/4" models; 377°F for 1-1/2" to 2" models
Read more
Specs
Size:
1"
Max Temp (F):
406°F
Seat Differential Rating:
15 psi
Series:
Series H
Material:
Cast Iron
Max Pressure (PSI):
175
Connection Type:
Threaded
Warranty:
3-Year Warranty
Product Type:
Float & Thermostatic Trap
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.