Pros, Join Our TradeMaster Program!
Description
Overview
Milwaukee Drain cables and attachment heads with RUST GUARD™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3x longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ plating delivers 20x more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Included:
  • (1) Medium Funnel Head Attachment w/ Rust Guard Plating
  • (1) Medium Drop Head Attachment w/ Rust Guard Plating
  • (1) 1-1/2" Spade Bit Attachment w/ Rust Guard Plating
  • (1) 1-1/2" C-Cutter Attachment w/ Rust Guard Plating
  • (1) Pin Key

Features:
  • RUST GUARD™ plating provides 20x more rust resistance
  • Best for use on 2"- 4" lines
  • Proprietary RUST GUARD™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Smallest diameter connecting points: maintains flexibility
  • Easily swap out attachments on coupling cables
Hide Description
Specs
Product Type:

Drain Cable Head

Type:

Spade Bit

C-Cutter

Funnel Head Boring Gimlet

Drop Head Boring Gimlet

Size:

1-1/2"

2"

Includes:

Pin Key

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.